5A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058587

Cat #: FAZ-C5/3-NA

UPC: 015081021196

$ 200.09 EA
Company wide:
1 in stock
Documents & Guides
5 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

5 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081021196, FAZ-C5/3-NA, CUTFAZC53NA

Specifications

Poles: 3
Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA