13A, 2P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489

Item #: 0058574

Cat #: FAZ-D13/2-NA

UPC: 015081020649

Company wide:
0 in stock
Documents & Guides
13 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

13 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Also known as: 015081020649, FAZ-D13/2-NA, CUTFAZD132NA

Specifications

Poles: 2
Amps: 4
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 4
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA