
15A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489
Item #: 0058566
Cat #: FAZ-C15/2-NA
UPC: 015081020458
$ 111.65 EA
Company wide:
18
in stock
Documents & Guides
15 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Overview
15 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081020458, FAZ-C15/2-NA, CUTFAZC152NA
Specifications
| Poles: | 2 |
| Volts DC: | 48 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 15 |
| Type: | Trip Curve C |
| Family / Style: | FAZ-NA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Amps: | 15 |
| Family / Style: | FAZ-NA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |