36W PAR36 Lamp

Item #: 0058561

Cat #: S4809

UPC:

Company wide:
0 in stock
Documents & Guides
36 Watt sealed beam; PAR36; 4000 Average rated hours; Screw Terminal Base; 12 Volt

Overview

36 Watt sealed beam; PAR36; 4000 Average rated hours; Screw Terminal Base; 12 Volt
Also known as: S4809, SATS4809, Sealed Beam

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 100
Wattage: 36
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 500
Wattage: 36
Shape: PAR36 (Sealed Beam)
Dimmable: No
Volts AC: 12
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Light Technology: Halogen