1A, 1P, 277/480VAC, 48VDC, 10 kAIC, D-Curve, UL 48

Item #: 0058541

Cat #: FAZ-D1/1-NA-SP

UPC: 015081636420

$ 65.36 EA
Company wide:
13 in stock
Documents & Guides
1 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489

Overview

1 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081636420, FAZ-D1/1-NA-SP, CUTFAZD11NASP

Specifications

Amps: 1
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA