20A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL4

Item #: 0058536

Cat #: FAZ-C20/1-NA-SP

UPC: 015081636369

$ 60.52 EA
Company wide:
44 in stock
Documents & Guides
20 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

20 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081636369, FAZ-C20/1-NA-SP, CUTFAZC201NASP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Family / Style: FAZ-NA
Volts AC: 277
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA