13A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL4

Item #: 0058531

Cat #: FAZ-C13/1-NA-SP

UPC: 015081636963

$ 65.36 EA
Company wide:
0 in stock
Documents & Guides
13 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

13 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081636963, FAZ-C13/1-NA-SP, CUTFAZC131NASP

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA