15A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 1077 CB

Item #: 0058518

Cat #: FAZ-C15/3

UPC: 015082788722

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

15 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015082788722, FAZ-C15/3, CUTFAZC153

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C