50A, 2P, 277/480V,48VDC, 10 kAIC, C-Curve, UL1077 CB

Item #: 0058516
Cat #: FAZ-C50/2
UPC:
$ 114.89 EA
Company wide:
6 in stock
Documents & Guides
50 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

50 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: FAZ-C50/2, CUTFAZC502

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)