40A, 1P, 277V AC, 48V DC, 10 kAIC, C-Curve, UL 1077

Item #: 0058514

Cat #: FAZ-C40/1-SP

UPC: 015081636789

$ 58.34 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

40 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015081636789, FAZ-C40/1-SP, CUTFAZC401SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C