15A, 1P, 277V AC, 48V DC, 10 kAIC, B-Curve, UL 1077

Item #: 0058513

Cat #: FAZ-C15/1-SP

UPC: 015081637052

$ 43.48 EA
Company wide:
6 in stock
Documents & Guides
15 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077

Overview

15 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081637052, FAZ-C15/1-SP, CUTFAZC151SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)