10A, 1P, 277V AC, 48V DC, 10 kAIC, C-Curve, UL 1077

Item #: 0058512

Cat #: FAZ-C10/1-SP

UPC: 015081637618

$ 58.32 EA
Company wide:
47 in stock
Documents & Guides
10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081637618, FAZ-C10/1-SP, CUTFAZC101SP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • 3-point latch mechanism operated by oil-tight key-lock handle
  • Gasketed overlapping doors with no centerpost
  • Concealed, easy-to-remove hinges
  • NEMA Type 12 two door enclosure on floorstands with 3 point latch. This Two-Door Floorstand Gray Inside Type 12, A604808LPG item measures 60.06x48.06x8.06 inches with a material of Steel colored Gray.
  • 12-in. floor stands bolted-on to enclosure
  • Heavy-duty lifting eyes
  • Panel supports
  • Oil-resistant gasket
  • Collar studs for mounting optional panel

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C