1A, 1P, 277V AC, 48V DC, 10 kAIC, B-Curve, UL 1077 CB

Item #: 0058510

Cat #: FAZ-C1/1-SP

UPC: 015081637540

$ 58.34 EA
Company wide:
1 in stock
Documents & Guides
1 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077

Overview

1 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081637540, FAZ-C1/1-SP, CUTFAZC11SP

Specifications

Amps: 1
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C