10A, 1P, 277V AC, 48V DC, 10 kAIC, B-Curve, UL 1077

Item #: 0058509

Cat #: FAZ-B10/1-SP

UPC: 015081637441

$ 54.02 EA
Company wide:
4 in stock
Documents & Guides
10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. B Curve, 3 - 5X In Current Rating. UL 1077

Overview

10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. B Curve, 3 - 5X In Current Rating. UL 1077

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081637441, FAZ-B10/1-SP, CUTFAZB101SP

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B