32A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058504

Cat #: FAZ-C32/2-NA-DC

UPC:

$ 168.22 EA
Company wide:
0 in stock
Documents & Guides
32 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

32 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: FAZ-C32/2-NA-DC, CUTFAZC322NADC

Specifications

Volts DC: 250
Amps: 32
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Family / Style: FAZ-DC
Amps: 32
Poles: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA