20A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058502

Cat #: FAZ-C20/2-NA-DC

UPC: 015081184754

$ 168.22 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 150V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

20 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 150V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081184754, FAZ-C20/2-NA-DC, CUTFAZC202NADC

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 20
Volts DC: 150
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 480, 277
Mounting: DIN Rail
Volts DC: 150
Family / Style: FAZ-DC
Poles: 2
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA