15A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058501
Cat #: FAZ-C15/2-NA-DC
UPC:
$ 120.39 EA
Company wide:
28 in stock
Documents & Guides
15 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

15 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: FAZ-C15/2-NA-DC, CUTFAZC152NADC

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10kA
Volts DC: 250
Poles: 2
Amps: 15
Family / Style: FAZ-DC
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)