Incandescent Bulb, Projector, A21, 75W, 120V, Ceramic White

Item #: 0058498

Cat #: 211-118V

UPC: 046135116575

Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, Projector, A21, 75W, 120V, Ceramic WhiteIncandescent Bulb, Projector, A21, 75 Watt, 120 Volt, Ceramic White, 3200K, Base: Medium Screw, 100 CRI, Lumens: 1215, Standard Case Qty: 6

Overview

Incandescent Bulb, Projector, A21, 75W, 120V, Ceramic WhiteIncandescent Bulb, Projector, A21, 75 Watt, 120 Volt, Ceramic White, 3200K, Base: Medium Screw, 100 CRI, Lumens: 1215, Standard Case Qty: 6
Also known as: 046135116575, 211-118V, SYL211

Specifications

Base: Medium Screw (E26)
Type: Miniature
Wattage: 75
Lumens: 1215
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 3200 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Type: Miniature
Lumens: 1215
Color Rendering Index (CRI): 100
Color Temperature: 3200 (Warm White)