8A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058496

Cat #: FAZ-C8/2-NA-DC

UPC: 015081184709

$ 168.22 EA
Company wide:
0 in stock
Documents & Guides
8 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

8 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081184709, FAZ-C8/2-NA-DC, CUTFAZC82NADC

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts DC: 250
Poles: 2
Amps: 8
Family / Style: FAZ-DC
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA