25A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058488

Cat #: FAZ-C25/1-NA-DC-SP

UPC:

$ 80.28 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

25 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: FAZ-C25/1-NA-DC-SP, CUTFAZC251NADCSP

Specifications

Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Amps: 25
Family / Style: FAZ-DC
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA