
3A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB
Item #: 0058485
Cat #: FAZ-C3/1-NA-DC-SP
UPC: 015081636475
$ 80.28 EA
Company wide:
4
in stock
Documents & Guides
3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Overview
3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081636475, FAZ-C3/1-NA-DC-SP, CUTFAZC31NADCSP
Specifications
| Volts AC: | 277 |
| Volts DC: | 125 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve C |
| Family / Style: | FAZ-DC |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Family / Style: | FAZ-DC |
| Volts DC: | 125 |
| Poles: | 1 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |