2A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0058484

Cat #: FAZ-C2/1-NA-DC-SP

UPC: 015081636468

$ 74.34 EA
Company wide:
2 in stock
Documents & Guides
2 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

2 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081636468, FAZ-C2/1-NA-DC-SP, CUTFAZC21NADCSP

Specifications

Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Amps: 2
Family / Style: FAZ-DC
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA