1A, 2P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB

Item #: 0058478
Cat #: FAZ-D1/2-NA
UPC:
$ 106.27 EA
Company wide:
5 in stock
Documents & Guides
1 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489

Overview

1 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: FAZ-D1/2-NA, CUTFAZD12NA

Specifications

Poles: 2
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)