10A, 2P, 277/480V,48VDC, 10 kAIC, C-Curve, UL1077 CB

Item #: 0058468

Cat #: FAZ-C10/2

UPC: 015082787565

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015082787565, FAZ-C10/2, CUTFAZC102

Specifications

Poles: 2
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve C