5A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL1077 CB

Item #: 0058467

Cat #: FAZ-C5/2

UPC: 015082787534

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

5 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015082787534, FAZ-C5/2, CUTFAZC52

Specifications

Poles: 2
Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve C