
25A, 1P, 277V AC, 48V DC, 10 kAIC, B-Curve, UL 1077
Item #: 0058461
Cat #: FAZ-C25/1-SP
UPC: 015081637656
$ 54.02 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Overview
25 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015081637656, FAZ-C25/1-SP, CUTFAZC251SP
Specifications
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 25 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Amps: | 25 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve C |