PLATT logo

Made in USA

6" U-Channel Coupling

Item #: 0058412
Cat #: C16C
UPC:
Call for price
Company wide:
0 in stock
6" By 6" Coupler For C1600, C1605 Wireway. One Coupling Required For Each Fitting. Also Offered in All Industry Standard Sizes. Choose From Dozens Of Paint Colors Which Are Available In Polyester, Epoxy or Hybrid Powder Coat Finishes To Protect and Enhance Your Wire and Cable Distribution System.

Overview

6" By 6" Coupler For C1600, C1605 Wireway. One Coupling Required For Each Fitting. Also Offered in All Industry Standard Sizes. Choose From Dozens Of Paint Colors Which Are Available In Polyester, Epoxy or Hybrid Powder Coat Finishes To Protect and Enhance Your Wire and Cable Distribution System.
Also known as: C16C, WMDC16C

Specifications

Color: Gray
Product Height: 6 in
Material: Steel
Product Width: 6 in
Color: Gray
Material: Steel
Product Height: 6 in
Product Width: 6 in

Customer Reviews

No reviews for this product
(0)