ETNCL XTOR5ARL-PMA CB,50W,5000K,REF

Item #: 0058388

Cat #: XTOR5ARLPMA

UPC: 080083729661

Company wide:
0 in stock
Documents & Guides
LMK XTORA5ARL/POLE MT ADP 50W

Overview

LMK XTORA5ARL/POLE MT ADP 50W
Also known as: 080083729661, XTOR5ARLPMA, LMKXTOR5ARLPMA

Specifications

Type: Wall Mount
Light Technology: LED
Type: Wall Mount
Light Technology: LED