MP400CBUONLY 6/CS 1/SKU

Item #: 0058375
Cat #: MP400CBUONLY
UPC: 04613564701
Call for price
Company wide:
0 in stock
400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, coated, 4000K *Sylvania Part # 64706*

Overview

400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, coated, 4000K *Sylvania Part # 64706*
Also known as: 04613564701, MP400CBUONLY, SYLMP400CBUONLY

Specifications

Lumens: 38500
Color Rendering Index (CRI): 70
Wattage: 400
Volts AC: 135
Shape: BT37 (Blown Tubular)
ANSI Code: M59/O
Color Temperature: 3400 (Warm White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Lumens: 38500
Wattage: 400
Shape: BT37 (Blown Tubular)
Color Temperature: 3400 (Warm White)
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Volts AC: 135
ANSI Code: M59/O
Light Technology: HID

Customer Reviews

No reviews for this product
(0)