High Pressure Sodium Lamp, E17, 50W, Clear

Item #: 0058366

Cat #: LU50/MED

UPC: 046135675027

Company wide:
0 in stock
High Pressure Sodium Lamp, 50 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 21, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S68, Standard Case Qty: 20 *Sylvania Part # 67502*

Overview

High Pressure Sodium Lamp, 50 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4000, CRI: 21, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S68, Standard Case Qty: 20 *Sylvania Part # 67502*

LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.

Also known as: 046135675027, LU50/MED, LDVLU50MED

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 1900 (Warm White)
ANSI Code: S68
Lumens: 4000
Shape: E17 (Ellipsoidal)
Wattage: 50
Volts AC: 52
Color Rendering Index (CRI): 21
Light Technology: HID
Dimmable: No
Color: Clear
Color Temperature: 1900 (Warm White)
Lumens: 4000
Wattage: 50
Color Rendering Index (CRI): 21
Dimmable: No
Base: Medium Screw (E26)
ANSI Code: S68
Shape: E17 (Ellipsoidal)
Volts AC: 52
Light Technology: HID