PLATT logo

LU15055MED 20/CS 1/SKU

Item #: 0058363
Cat #: LU150/55/MED
UPC: 046135675089
Call for price
Company wide:
0 in stock
Documents & Guides
150W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K

Overview

150W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K
Also known as: 046135675089, LU150/55/MED, SYLLU15055MED

Specifications

Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 15800
ANSI Code: S55
Wattage: 150
Shape: E17 (Ellipsoidal)
Volts AC: 55
Color Rendering Index (CRI): 22
Light Technology: HID
Color Temperature: 2100 (Warm White)
Lumens: 15800
Wattage: 150
Volts AC: 55
Light Technology: HID
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
ANSI Code: S55
Shape: E17 (Ellipsoidal)
Color Rendering Index (CRI): 22

Customer Reviews

No reviews for this product
(0)