Electronic J-Can Ballast, Metal Halide, 100W, 120-277V

Item #: 0058355
Cat #: QTP1X100MHUNVJ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*

Overview

Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*
Also known as: QTP1X100MHUNVJ, SYLQTP1X100MHUNVJ

Specifications

Type: Pulse Start
ANSI Code: M140, C90, C140, M90
Wattage: 100
Volts AC Range: 208, 240, 120
Light Technology: HID
Type: Pulse Start
Wattage: 100
Light Technology: HID
ANSI Code: M140, C90, C140, M90
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)