WHS 36803

Item #: 0058322

Cat #: 36803

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
WHS36803 50BR30ECO

Overview

WHS36803 50BR30ECO
Also known as: 36803, WHS36803

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 590
Volts AC: 120
Wattage: 65
Color Temperature: 2800 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 590
Wattage: 65
Light Technology: Incandescent
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2800 (Warm White)

Customer Reviews

No reviews for this product
(0)