Fluorescent Lamp, High Output, T12, 72", 85W, 4100K ***Product Available For Local Pick-Up Only***

Item #: 0058320

Cat #: F72T12/CW/HO

UPC: 046135251764

Company wide:
0 in stock
Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania Ledvance SYLF72T12/CW/HO 85W T12 fluorescent bulb, cool white, 4200K color temperature.

Also known as: 046135251764, F72T12/CW/HO, LDVF72T12CWHO

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Color Rendering Index (CRI): 62
Wattage: 85
Material: Glass
Lumens: 5500
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Length: 72 in, 6 ft
Wattage: 85
Lumens: 5500
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Material: Glass
Light Technology: Fluorescent