Fluorescent Lamp, Instant Start, T6, 38W, 4200K

Item #: 0058314
Cat #: F64T6/CW
UPC: 046135264665
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Instant Start, T6, 38W, 4200KFluorescent Lamp, Slimline, Instant Start, 38 Watt, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 60, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 62 inch, Standard Case Qty: 24

Overview

Fluorescent Lamp, Instant Start, T6, 38W, 4200KFluorescent Lamp, Slimline, Instant Start, 38 Watt, Bulb: T6 (Tubular), Base: Single Pin (Fa8), Lumens: 2800, CRI: 60, Color Temp: 4200K, Rated Average Life: 7,500 Hrs. Length: 62 inch, Standard Case Qty: 24
Also known as: 046135264665, F64T6/CW, SYLF64T6CW, SLIMLINE

Specifications

Wattage: 38
Color Temperature: 4200 (Cool White)
Lumens: 2800
Material: Glass
Length: 64 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 38
Lumens: 2800
Length: 64 in
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)