Fluorescent Lamp, Preheat, T12, 33", 25W, 4200K

Item #: 0058291
Cat #: F25T12/CW/33
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Preheat, T12, 33 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1850, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 22529*

Overview

Fluorescent Lamp, Preheat, T12, 33 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1850, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 22529*
Also known as: F25T12/CW/33, LDVF25T12CW33

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 1850
Wattage: 25
Material: Glass
Length: 33 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 25
Length: 33 in
Light Technology: Fluorescent
Lumens: 1850
Material: Glass
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)