23027 26IN PH FLUORLMP

Item #: 0058283

Cat #: SYLF18T8CWK26

UPC: 046135230271

Call for price
Company wide:
0 in stock
23027 26IN PH FLUORLMP

Overview

23027 26IN PH FLUORLMP
Also known as: 046135230271, SYLF18T8CWK26, LDVF18T8CWK26

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 18
Lumens: 1280
Material: Glass
Length: 26 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Lumens: 1280
Length: 26 in
Light Technology: Fluorescent
Wattage: 18
Material: Glass
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)