Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K

Item #: 0058279

Cat #: F15T8/CW

UPC: 046135216169

Company wide:
0 in stock
Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 825, CRI: 65, Color Temperature: 4200K, Rated Average Life: 7,500 Hrs. Length: 18 inch, Standard Case Qty: 48 *Sylvania Part # 21616* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 825, CRI: 65, Color Temperature: 4200K, Rated Average Life: 7,500 Hrs. Length: 18 inch, Standard Case Qty: 48 *Sylvania Part # 21616* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The Ledvance Sylvania SYLF15T8/CW is a 15 watt - 120 volt preheat fluorescent lamp with miniature bi-pin base. This lamp produces 825 lumens and a color temperature of 4200 K.

Also known as: 046135216169, F15T8/CW, LDVF15T8CW

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 825
Wattage: 15
Color Rendering Index (CRI): 65
Material: Glass
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 15
Material: Glass
Light Technology: Fluorescent
Lumens: 825
Color Rendering Index (CRI): 65
Length: 18 in
Base: Medium Bi-Pin (G13)