Fluorescent Lamp, T12, 22W, Black Light

Item #: 0058278

Cat #: F15T12/350BL/500PH

UPC: 04613521445

Call for price
Company wide:
0 in stock
Fluorescent Lamp, T12, 22W, Black LightFluorescent, Black Light, Pre-Heat, 22W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 7,500 Hrs., Standard Case Qty: 30

Overview

Fluorescent Lamp, T12, 22W, Black LightFluorescent, Black Light, Pre-Heat, 22W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 7,500 Hrs., Standard Case Qty: 30
Also known as: 04613521445, F15T12/350BL/500PH, SYLF15T12350BL500P

Specifications

Material: Glass
Length: 15 in
Wattage: 22
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Glass
Wattage: 22
Light Technology: Fluorescent
Length: 15 in
Type: Blacklight
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)