Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K

Item #: 0058273

Cat #: F13T5/CW

UPC: 046135213687

Company wide:
0 in stock
Fluorescent Lamp, Preheat, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K, Length: 21 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21368* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 860, CRI: 60, Color Temp: 4200K, Length: 21 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21368* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The Ledvance Sylvania SYLF13T5/CW is a 13 watt - 120 volt preheat fluorescent lamp with miniature bi-pin base. This lamp produces 860 lumens and a color temperature of 4200 K.

Also known as: 046135213687, F13T5/CW, LDVF13T5CW

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 13
Length: 21 in
Material: Glass
Lumens: 860
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Length: 21 in
Lumens: 860
Light Technology: Fluorescent
Wattage: 13
Material: Glass
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)