Fluorescent Starter, 4/6/8W

Item #: 0058269

Cat #: FS-5

UPC: 046135458125

Company wide:
0 in stock
Documents & Guides
Fluorescent Starter, 4/6/8 Watt, Standard Case Qty: 10 *Sylvania Part # 45812*

Overview

Fluorescent Starter, 4/6/8 Watt, Standard Case Qty: 10 *Sylvania Part # 45812*
Also known as: 046135458125, FS-5, SYLFS5

Specifications

Wattage: 4, 8, 6
Volts AC: 120
Type: Starter
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Wattage: 4, 8, 6
Type: Starter
Light Technology: Fluorescent
Volts AC: 120
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)