Fluorescent Starter, FS-25, 25W

Item #: 0058266

Cat #: FS25

UPC: 046135425127

Company wide:
0 in stock
Documents & Guides
22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25 *Sylvania Part # 42512"

Overview

22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25 *Sylvania Part # 42512"
Also known as: 046135425127, FS25, SYLFS25

Specifications

Volts AC: 120
Type: Starter
Wattage: 25, 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25, 22
Light Technology: Fluorescent
Type: Starter
Shape: T9 (Circular)