Aluminum Hot-Line Clamps, Run Range: #8-2/0

Item #: 0058149

Cat #: AHLC-100-TN

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Hot-Line Clamps, Run Range: #8-2/0, Tap Range: #8-2/0, H 5" D 2-3/4" W 2"

Overview

Aluminum Hot-Line Clamps, Run Range: #8-2/0, Tap Range: #8-2/0, H 5" D 2-3/4" W 2"
Also known as: AHLC-100-TN, RIMAHLC100TN

Specifications

Type: Hot-Line Clamp, Guy Clamp
Length: 5 in
Diameter: 2 in
Type: Hot-Line Clamp, Guy Clamp
Diameter: 2 in
Length: 5 in