20V MAX* Premium XR Lithium Ion 2-Pack

Item #: 0058132

Cat #: DCB204-2

UPC: 885911312004

Company wide:
0 in stock
Documents & Guides
20V, Battery, XR, Lithium Ion, Average Capacity: 4.0 Ah, Weight: 3.03 lbs (Individual pack weights 1.42 lbs) , Includes: (2) Batteries

Overview

20V, Battery, XR, Lithium Ion, Average Capacity: 4.0 Ah, Weight: 3.03 lbs (Individual pack weights 1.42 lbs) , Includes: (2) Batteries

DEWALT 20 V MAX* premium XR lithium ion battery pack. Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX* battery packs. 3-LED Fuel gauge system allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery.

Also known as: 885911312004, DCB204-2, DEWDCB2042

Specifications

Type: Premium, Lithium Battery
Volts DC: 20
Type: Premium, Lithium Battery
Volts DC: 20