4/0 XLPE Aluminum Overhead Cable 1000'

Item #: 0058089

Cat #: 4A22A1CERAPUSX1000

UPC: 662927697642

$ 5.79 FT
Company wide:
5,215 in stock
Documents & Guides
(2) 4/0 AWG Conductor and (1) 2/0 AWG Neutral, XLPE Insulation, ACSR Neutral, Cerapus, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 4/0 AWG Conductor and (1) 2/0 AWG Neutral, XLPE Insulation, ACSR Neutral, Cerapus, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overhead Service and Secondary Cables provde exceptiional performance and reliability.

Also known as: 662927697642, 4A22A1CERAPUSX1000, Triplex, urd, Shellfish, Tri plex

Specifications

Conductors: 2
Length: 1000 ft, Cut to Length
Gauge: 4/0 AWG
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 2
Gauge: 4/0 AWG
Material: Aluminum
Length: 1000 ft, Cut to Length
Volts AC: 600
Jacket: PP (Polypropylene)