4/2 XLPE Aluminum Overhead Cable 500'

Item #: 0058086

Cat #: 43ACSRPERX500

UPC: 980120586809

$ 0.33 FT
Clearance
Price good while supplies last
Company wide:
582 in stock
Documents & Guides
(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Periwinkle, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Designed for use as a service drop from the power pole to the service entrance or as a secondary cable from pole to pole.

Also known as: 980120586809, 43ACSRPERX500, Shellfish

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Material: Aluminum
Gauge: 4 AWG
Volts AC: 600
Jacket: PP (Polypropylene)