4 XLPE Aluminum Overhead Cable 500'

Item #: 0058085

Cat #: 43AACOYSX500

UPC: 980120586458

Call for price
Company wide:
0 in stock
Documents & Guides
(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Oyster, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.

Overview

(2) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Oyster, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Reel.
Also known as: 980120586458, 43AACOYSX500, 43AACOYSTERX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 2
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Material: Aluminum
Gauge: 4 AWG
Volts AC: 600
Jacket: PP (Polypropylene)