2/0 XLPE Aluminum Overhead Cable 1500'

Item #: 0058080
Cat #: 2A3ACSRRUNX1500
UPC: 98012058700
$ 5.07 FT
Company wide:
3,546 in stock
Documents & Guides
(2) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Runcina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Runcina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
Also known as: 98012058700, 2A3ACSRRUNX1500, Shellfish, awlt, 2/0 triplex overhead

Specifications

Length: 1500 ft, Cut to Length
Conductors: 2
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 1500 ft, Cut to Length
Gauge: 2/0
Material: Aluminum
Conductors: 2
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)