1/0 XLPE Aluminum Overhead Cable 1200'

Item #: 0058076

Cat #: 1A4ACSRCOSX1200

UPC: 739373935373

$ 3.60 FT
Company wide:
6,470 in stock
Documents & Guides
(3) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Costena, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(3) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Costena, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.

Also known as: 739373935373, 1A4ACSRCOSX1200, Horses, const

Specifications

Conductors: 3
Length: Cut to Length, 1200 ft
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 3
Gauge: 1/0 AWG
Material: Aluminum
Length: Cut to Length, 1200 ft
Volts AC: 600
Jacket: PP (Polypropylene)