1/0 XLPE Aluminum Overhead Cable 1200'

Item #: 0058073
Cat #: 1A221ACSRJANX1200
UPC: 98012058725
$ 3.86 FT
Company wide:
6,299 in stock
Documents & Guides
(2) 1/0 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Janthina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

(2) 1/0 AWG Conductor and (1) 2 AWG Neutral, PE Insulation, ACSR Neutral, Janthina, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
ACSR - Aluminum Conductor Steel Reinforced is used as bare overhead transmission cable and as primary and secondary distribution cable. ACSR offers optimal strength for line design.
Also known as: 98012058725, 1A221ACSRJANX1200, Triplex, Shellfish

Specifications

Conductors: 2
Length: Cut to Length, 1200 ft
Gauge: 1/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 2
Gauge: 1/0
Material: Aluminum
Length: Cut to Length, 1200 ft
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)